Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAQL-309

IDEC Switches

NWAQL-309

IDEC Switches
Legend Plate, 22mm, Off/Man/Auto,
MFG Item Number
NWAQL-309
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAQL-309
Legend Plate, 22mm, Off/Man/Auto,

Series Information

Specifications

Specifications
Manufacturer Part Number NWAQL-309
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Off/Man/Auto, Rectangular
Switch Type 3-Position Selector Switch
Legend Off/Man/Auto
Hole Size 22 mm
Shape Rectangular
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs