Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAS-108

IDEC Switches

NWAS-108

IDEC Switches
Legend Plate, 22mm, High,Square
MFG Item Number
NWAS-108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAS-108
Legend Plate, 22mm, High,Square

Series Information

Specifications

Specifications
Manufacturer Part Number NWAS-108
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, High,Square
Switch Type Pushbutton
Legend High
Hole Size 22 mm
Shape Square
Background Color Black
Legend Location Top
Height 1.76 "
Width 1.76 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs