Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAS-125

IDEC Switches

NWAS-125

IDEC Switches
Legend Plate, 22mm, Stop,Square
MFG Item Number
NWAS-125
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
NWAS-125
Legend Plate, 22mm, Stop,Square

Series Information

Specifications

Specifications
Manufacturer Part Number NWAS-125
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Stop,Square
Switch Type Pushbutton
Legend Stop
Hole Size 22 mm
Shape Square
Background Color Black
Legend Location Top
Height 1.76 "
Width 1.76 "
Net Weight 0.0085 lbs
Gross Weight 0.0085 lbs