Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAS-219

IDEC Switches

NWAS-219

IDEC Switches
22mm SAFE-RUN Nameplate
MFG Item Number
NWAS-219
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAS-219
22mm SAFE-RUN Nameplate

Series Information

Specifications

Specifications
Manufacturer Part Number NWAS-219
Manufacturer IDEC
Family Series IDEC Switches
Description 22mm SAFE-RUN Nameplate
Type Legend Plate
For Use With TW Series
Shape Square
Color Black, White
Legend Jog
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs