Series Information
| Manufacturer Part Number | NWAS-314 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 22mm, Summer/Off/Winter,Square |
| Switch Type | 3-Position Selector Switch |
| Legend | Summer/Off/Winter |
| Hole Size | 22 mm |
| Shape | Square |
| Background Color | Black |
| Legend Location | Top |
| Height | 1.76 " |
| Width | 1.76 " |
| Net Weight | 0.108 lbs |
| Gross Weight | 0.108 lbs |