Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NWC3125T36V3WP22 Eaton Circuit Breakers, NW C 3 POLE 1250 AMP GRND FLT LSIG
MFG Item Number
NWC3125T36V3WP22
NWC3125T36V3WP22 Eaton Circuit Breakers, NW C 3 POLE 1250 AMP GRND FLT LSIG
MFG Item Number
NWC3125T36V3WP22
This item cannot be canceled or returned
Description
NW C 3 POLE 1250 AMP GRND FLT LSIG
Specifications
Specifications
| Manufacturer Part Number |
NWC3125T36V3WP22 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
NW C 3 POLE 1250 AMP GRND FLT LSIG BKR W/PLUG- NO TEMP |
| Poles |
3 |
| Current Rating |
1,250 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSIG |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
UL |
| Gross Weight |
46 lbs |
| Net Weight |
46 lbs |
NWC3125T36V3WP22
Eaton Circuit Breakers