Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NWF416T321V3WP35 Eaton Circuit Breakers, NW 4P 1600A CB 100 LP LSI
MFG Item Number
NWF416T321V3WP35
NWF416T321V3WP35 Eaton Circuit Breakers, NW 4P 1600A CB 100 LP LSI
MFG Item Number
NWF416T321V3WP35
This item cannot be canceled or returned
Description
NW 4P 1600A CB 100 LP LSI
Specifications
Specifications
| Manufacturer Part Number |
NWF416T321V3WP35 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C electronic molded case circuit breaker, N-frame, NWF, Electronic LSI trip, Four-pole, 1600A, 690 Vac, 35 kAIC at 600 Vac, no term., World, 100 protected neutral pole, 800, 1000, 1250, 1600A Adj. rating plug |
| Poles |
4 |
| Current Rating |
1,600 A |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Gross Weight |
55 lbs |
| Net Weight |
55 lbs |
NWF416T321V3WP35
Eaton Circuit Breakers