Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NWF416T331WP35 Eaton Circuit Breakers, NW 4P 1600A CB 100 LP LS w/Adj Rtg Plug
MFG Item Number
NWF416T331WP35
NWF416T331WP35 Eaton Circuit Breakers, NW 4P 1600A CB 100 LP LS w/Adj Rtg Plug
MFG Item Number
NWF416T331WP35
This item cannot be canceled or returned
Description
NW 4P 1600A CB 100 LP LS w/Adj Rtg Plug
Specifications
Specifications
| Manufacturer Part Number |
NWF416T331WP35 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C electronic molded case circuit breaker, N-frame, NWF, Complete breaker, Electronic LS trip, Four-pole, 1600A, 690 Vac, 35 kAIC at 600 Vac, no term., World, 100 protected neutral pole, 800, 1000, 1250, 1600A Adj. rating plug |
| Poles |
4 |
| Current Rating |
1,600 A |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Gross Weight |
55 lbs |
| Net Weight |
55 lbs |
NWF416T331WP35
Eaton Circuit Breakers