Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NWP-DECAL02
RED EXIT WHITE BACKGROUND ARROW
MFG Item Number
NWP-DECAL02
This item cannot be canceled or returned
Description
RED EXIT WHITE BACKGROUND ARROW
Specifications
Specifications
| Manufacturer Part Number |
NWP-DECAL02 |
| Manufacturer |
Killark |
| Family Series |
Killark Signs & Signage |
| Description |
RED EXIT WHITE BACKGROUND ARROW RIGHT |
| Type |
Exit Signs |
| Background Color |
White |
| Header |
Exit |
| Legend |
Exit (Right Arrow) |
| Material Description |
Self-Sticking |
| Language |
English |
| Approvals |
cCSAus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
NWP-DECAL02
Killark Signs & Signage