NWP Series Information
Applications
Killark’s NWP Series of fluorescent luminaires are designed for task lighting of wet & corrosive NEMA 4X environments and hazardous locations.
Typical uses include manufacturing plants, chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, agricultural, commercial, industrial, and mining facilities.
NWP surface mount luminaires contain no exposed glass and carry Class II, F&G ratings required for many food proccessing areas.
Features
• Non-metallic housing has a lightweight yet robust low profile construction
• Can be wall mounted or ceiling mounted in horizontal or vertical position
• Energy and labor saving fluorescent
• Emergency and normal power models available.
• Emergency version has internal battery which provides 90 minutes of illumination in the event of a power failure
• Resists corrosive effects of most chemicals, hydrocarbons and solvents
• Designed for indoor and outdoor applications
| Manufacturer Part Number | NWPFN26DC120A |
|---|---|
| Manufacturer | Killark |
| Product Series | NWP |
| Family Series | Killark Light Fixtures, NWP Series |
| Description | 26W FL 120VDC SURFACE MOUNT |
| Voltage | 120 VDC |
| Lamp Type | Fluorescent |
| Power | 26 W |
| Hub Size | 3/4 " |
| Mounting | Ceiling, Wall |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage | 125 VDC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |