NXBJ0075CS203F1110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NXBJ0075CS203F1110 Honeywell Drives, NXBJ Series, 7.5HP NXS VFD AND 3 CONT.

MFG Item Number
NXBJ0075CS203F1110

NXBJ0075CS203F1110 Honeywell Drives, NXBJ Series, 7.5HP NXS VFD AND 3 CONT.

MFG Item Number
NXBJ0075CS203F1110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, NXBJ Series
Item #
NXBJ0075CS203F1110
7.5HP NXS VFD AND 3 CONT.

NXBJ Series Information

  • Easy Commissioning Through Software or Control Panel
  • Devices can be Wall‑Mounted or Panel‑Mounted
  • Insulated Gate Bi‑Polar Transistor Technology
  • Seven Configurable Applications Built in
  • Eleven Protective Functions

Variable Frequency Drives (VFD) accept a control input and then output tailored PWM control signal to operate (motors, fans, pumps, etc.) with maximum efficiency. The VFD can be field‑programmed without any extra devices or computer connections

Specifications

Specifications
Manufacturer Part Number NXBJ0075CS203F1110
Manufacturer Honeywell
Product Series NXBJ
Family Series Honeywell Drives, NXBJ Series
Description 7.5HP NXS VFD AND 3 CONT.
Phase 3
HP (Constant Torque Rating) 7.5 hp
NEMA Rating NEMA 12
Mounting Panel, Wall
Nominal Input Voltage 415 VAC, 480 VAC
AC Voltage 408-528 VAC
Frequency 320 Hz
Comments Drive With 3 Contactor Bypass
Net Weight 43 lbs
Gross Weight 43 lbs