NXP00385A2H1SSSA1A2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NXP00385A2H1SSSA1A2 Vacon Drives, NXP Series, Drive, AC, 20HP, 480V, 31.0A, CT, N1

MFG Item Number
NXP00385A2H1SSSA1A2

NXP00385A2H1SSSA1A2 Vacon Drives, NXP Series, Drive, AC, 20HP, 480V, 31.0A, CT, N1

MFG Item Number
NXP00385A2H1SSSA1A2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, NXP Series
Item #
NXP00385A2H1SSSA1A2
Drive, AC, 20HP, 480V, 31.0A, CT, N1

NXP Series Information

  • Complete Power Range up to 2 MW
  • Wide Set of Applications adapts the Vacon NXP to Virtually any Need
  • Controls Induction and Permanent Magnet Motors
  • Dynamic Open and Closed Loop Vector Control
  • Complete Range of Communications and I/O Options

VACON NXP is an air‑cooled AC drive solution for all applications where robustness, dynamic performance, precision and power are required. This series of air‑cooled drives can operate with anything from 0.75 kW to 2000 kW.

VACON NXP comes as either a wall‑mounted or standalone module, and it offers exceptional motor control for induction and PM motors, gearless drive applications and paralleling solutions for high power motors.

  • Fast Drive‑to‑drive Communication

Specifications

Specifications
Manufacturer Part Number NXP00385A2H1SSSA1A2
Manufacturer Vacon
Product Series NXP
Family Series Vacon Drives, NXP Series
Description Drive, AC, 20HP, 480V, 31.0A, CT, N1 480Vin 3PH 25HP 38.0A VT W/DB Trans 20.4in.Hx7.7in.Wx9.3in.D NXP
Phase 3
HP (Constant Torque Rating) 20 hp
HP (Variable Torque Rating) 25 hp
Amps (Constant Torque Rating) 31 A
Amps (Variable Torque Rating) 38 A
Brake DC Injection, Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 320 Hz
Frame Size FR6
Protection Rating IP21
Dynamic Braking Included
Height 20.43 "
Width 7.68 "
Depth 9.33 "
Net Weight 41 lbs
Gross Weight 41 lbs