NXS00042A2H1SSSA1A2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NXS00042A2H1SSSA1A2 Vacon Drives, NXS Series, Drive, AC, 0.75HP, 240V, 3.7A, CT,N1

MFG Item Number
NXS00042A2H1SSSA1A2

NXS00042A2H1SSSA1A2 Vacon Drives, NXS Series, Drive, AC, 0.75HP, 240V, 3.7A, CT,N1

MFG Item Number
NXS00042A2H1SSSA1A2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, NXS Series
Item #
NXS00042A2H1SSSA1A2
Drive, AC, 0.75HP, 240V, 3.7A, CT,N1

NXS Series Information

  • IP21/Type 1 & IP54/Type 12 Enclosures
  • Easy to use Display Panel
  • Interactive Programming with Start‑Up Wizard
  • Versatile All‑in‑One Package
  • PID Controller and PFC for 1‑5 Pumps

The Vacon NXS is a neatly‑proportioned standard AC drive in the power range of 0.75 ‑ 560 kW and supply voltages of 208‑690 V for heavy use in machines, buildings and all branches of industry. The robust design incorporates effective protection against supply network disturbances. Reliable operation is ensured thanks to sophisticated motor control principles, motor/drive protection features, component selection and effective cooling.

  • Special Applications Available
  • Five Slots for Control Boards (2 Basic Boards and 3 Option Boards)
  • High Switching Frequency, Low Noise
  • Steady State Speed Error < 1%
  • Low Torque Ripple
  • Starting Torque > 200%, Depending on AC Drive Sizing
  • Suitable for Multi‑motor Applications

Specifications

Specifications
Manufacturer Part Number NXS00042A2H1SSSA1A2
Manufacturer Vacon
Product Series NXS
Family Series Vacon Drives, NXS Series
Description Drive, AC, 0.75HP, 240V, 3.7A, CT,N1 240Vin 3PH 1.0HP 4.8A VT W/DB Trans 11.5in.Hx5.0in.Wx7.5in.D NXS
Phase 3
HP (Constant Torque Rating) 0.75 hp
HP (Variable Torque Rating) 1 hp
Amps (Constant Torque Rating) 3.7 A
Amps (Variable Torque Rating) 4.8 A
Brake DC Injection, Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Frequency 320 Hz
Frame Size FR4
Protection Rating IP21
Dynamic Braking Included
Height 11.5 "
Width 5.04 "
Depth 7.48 "
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
DG1-323D7FB-C21C
DG1-323D7FB-C21C
Eaton Drives, DG1 Series