NXS00165A2H1SSSA1A2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NXS00165A2H1SSSA1A2 Vacon Drives, NXS Series, Drive, AC, 7.5HP, 480V, 12.0A, CT,N1

MFG Item Number
NXS00165A2H1SSSA1A2

NXS00165A2H1SSSA1A2 Vacon Drives, NXS Series, Drive, AC, 7.5HP, 480V, 12.0A, CT,N1

MFG Item Number
NXS00165A2H1SSSA1A2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, NXS Series
Item #
NXS00165A2H1SSSA1A2
Drive, AC, 7.5HP, 480V, 12.0A, CT,N1

NXS Series Information

  • IP21/Type 1 & IP54/Type 12 Enclosures
  • Easy to use Display Panel
  • Interactive Programming with Start‑Up Wizard
  • Versatile All‑in‑One Package
  • PID Controller and PFC for 1‑5 Pumps

The Vacon NXS is a neatly‑proportioned standard AC drive in the power range of 0.75 ‑ 560 kW and supply voltages of 208‑690 V for heavy use in machines, buildings and all branches of industry. The robust design incorporates effective protection against supply network disturbances. Reliable operation is ensured thanks to sophisticated motor control principles, motor/drive protection features, component selection and effective cooling.

  • Special Applications Available
  • Five Slots for Control Boards (2 Basic Boards and 3 Option Boards)
  • High Switching Frequency, Low Noise
  • Steady State Speed Error < 1%
  • Low Torque Ripple
  • Starting Torque > 200%, Depending on AC Drive Sizing
  • Suitable for Multi‑motor Applications

Specifications

Specifications
Manufacturer Part Number NXS00165A2H1SSSA1A2
Manufacturer Vacon
Product Series NXS
Family Series Vacon Drives, NXS Series
Description Drive, AC, 7.5HP, 480V, 12.0A, CT,N1 480Vin 3PH 10HP 16.0A VT W/DB Trans 15.4in.Hx5.7in.Wx8.4in.D NXS
Phase 3
HP (Constant Torque Rating) 7.5 hp
HP (Variable Torque Rating) 10 hp
Amps (Constant Torque Rating) 12 A
Amps (Variable Torque Rating) 16 A
Brake DC Injection, Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 320 Hz
Frame Size FR5
Protection Rating IP21
Dynamic Braking Included
Height 15.39 "
Width 5.67 "
Depth 8.43 "
Net Weight 18 lbs
Gross Weight 18 lbs
Alternatives
DG1-34012FB-C21C
DG1-34012FB-C21C
Eaton Drives, DG1 Series