NXS0400A1000/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NXS0400A1000/U Honeywell Drives, NXS Series, 40 HP VFD W/DISPLAY, 460V, 3 PHASE,

MFG Item Number
NXS0400A1000/U

NXS0400A1000/U Honeywell Drives, NXS Series, 40 HP VFD W/DISPLAY, 460V, 3 PHASE,

MFG Item Number
NXS0400A1000/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, NXS Series
Item #
NXS0400A1000/U
40 HP VFD W/DISPLAY, 460V, 3 PHASE,

NXS Series Information

  • Easy Commissioning Through Software or Control Panel
  • Insulated Gate Bi‑Polar Transistor Technology
  • Devices can be Wall‑Mounted or Panel‑Mounted
  • Seven Configurable Applications Built in
  • Eleven Protective Functions (See Manual)

Variable Frequency Drives (VFD) accept a control input and then output tailored PWM control signal to operate (motors, fans, pumps, etc.) with maximum efficiency. The VFD can be field‑programmed without any extra devices or computer connections

Specifications

Specifications
Manufacturer Part Number NXS0400A1000/U
Manufacturer Honeywell
Product Series NXS
Family Series Honeywell Drives, NXS Series
Description 40 HP VFD W/DISPLAY, 460V, 3 PHASE, NEM
Phase 3
HP (Constant Torque Rating) 40 hp
Amps (Constant Torque Rating) 61 A
NEMA Rating NEMA 1
Mounting Panel, Wall
Nominal Input Voltage 415 VAC, 480 VAC
AC Voltage 408-528 VAC
Frequency 320 Hz
Comments Stand-Alone Drive
Net Weight 46.54 lbs
Gross Weight 40.8 lbs