Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
NXTS17650201
Eaton's Crouse-Hinds series Enclosures
N-TB 76/50/20 1GP 316L S/S
MFG Item Number
NXTS17650201
This item cannot be canceled or returned
Description
N-TB 76/50/20 1GP 316L S/S
Specifications
Specifications
| Manufacturer Part Number |
NXTS17650201 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series N-TB enclosure, 76 x 50 x 20, With hinge, Polished 316L stainless steel, 1 gland plate |
| Material |
316L Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
76 " |
| Nominal Width |
50 " |
| Nominal Depth |
20 " |
| Net Weight |
51.81 lbs |
| Gross Weight |
51.81 lbs |
NXTS17650201
Eaton's Crouse-Hinds series Enclosures