NYL-ORG-38PL-KD6PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NYL-ORG-38PL-KD6PK Brady Lockout/Tagout, Nylon Padlock 1.5 Plst Shkl KD OR 6PK

MFG Item Number
150310

NYL-ORG-38PL-KD6PK Brady Lockout/Tagout, Nylon Padlock 1.5 Plst Shkl KD OR 6PK

MFG Item Number
150310
Item Number
NYL-ORG-38PL-KD6PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
NYL-ORG-38PL-KD6PK
Nylon Padlock 1.5 Plst Shkl KD OR 6PK

Series Information

Specifications

Specifications
Manufacturer Part Number 150310
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard SafeKey Key Retaining Nylon Padlock 1.5in Plastic Shackle KD Orange 6PK
Lockout-Tagout Standard Lockout
Color Orange
Material Nylon
Length 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs