NYL-ORG-76ST-KD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NYL-ORG-76ST-KD Brady Lockout/Tagout, Nylon Padlock 3 Steel Shackle KD OR

MFG Item Number
150248

NYL-ORG-76ST-KD Brady Lockout/Tagout, Nylon Padlock 3 Steel Shackle KD OR

MFG Item Number
150248
Item Number
NYL-ORG-76ST-KD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
NYL-ORG-76ST-KD
Nylon Padlock 3 Steel Shackle KD OR

Series Information

Specifications

Specifications
Manufacturer Part Number 150248
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard SafeKey Key Retaining Nylon Padlock 3 in Steel Shackle KD Orange
Lockout-Tagout Standard Lockout
Color Orange
Material Nylon
Length 0.75 "
Net Weight 0 lbs
Gross Weight 0.33 lbs