NYL-WHT-38PL-KD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NYL-WHT-38PL-KD Brady Lockout/Tagout, Nylon Padlock 1.5 Plst Shkl KD White

MFG Item Number
150365

NYL-WHT-38PL-KD Brady Lockout/Tagout, Nylon Padlock 1.5 Plst Shkl KD White

MFG Item Number
150365
Item Number
NYL-WHT-38PL-KD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
NYL-WHT-38PL-KD
Nylon Padlock 1.5 Plst Shkl KD White

Series Information

Specifications

Specifications
Manufacturer Part Number 150365
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard SafeKey Key Retaining Nylon Padlock 1.5 in Plastic Shackle KD White
Lockout-Tagout Standard Lockout
Color White
Material Nylon
Length 0.75 "
Net Weight 0 lbs
Gross Weight 0.21 lbs