NZ1VZ-2131EM
Euchner Safety Switches, NZ-VZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NZ1VZ-2131EM Euchner Safety Switches, NZ-VZ Series, DOOR SWITCH, NZ1VZ-2131E-M

MFG Item Number
NZ1VZ-2131EM

NZ1VZ-2131EM Euchner Safety Switches, NZ-VZ Series, DOOR SWITCH, NZ1VZ-2131E-M

MFG Item Number
NZ1VZ-2131EM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NZ-VZ Series
Item #
NZ1VZ-2131EM
DOOR SWITCH, NZ1VZ-2131E-M

NZ-VZ Series Information

  • Electrical, Mechanical, or Manual Guard Locking
  • Holding Force up to 2000 Newtons
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Contacts Monitor both Door Position and Locking State
  • Protection Rating IP65 or IP67
The NZ‑VZ Series has an extremely sturdy, die‑cast alloy housing with high protection ratings, permitting use under extreme ambient conditions. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

  • Multiple Connection Options Including Screw Terminals and M12 Receptacles
  • Two or Four Switching Contacts

Specifications

Specifications
Manufacturer Part Number NZ1VZ-2131EM
Manufacturer Euchner
Product Series NZ-VZ
Family Series Euchner Safety Switches, NZ-VZ Series
Description DOOR SWITCH, NZ1VZ-2131E-M
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/3NC
Extraction Force 35 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.6615 lbs
Gross Weight 0.6615 lbs