Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM1/2-XV4 Eaton Circuit Breakers, EXTENSION SHAFT
MFG Item Number
NZM1/2-XV4
NZM1/2-XV4 Eaton Circuit Breakers, EXTENSION SHAFT
MFG Item Number
NZM1/2-XV4
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM1/2-XV4 |
| Description |
EXTENSION SHAFT 290MM (CAN BE CUT TO REQUIRED LENGTH) |
| Accessory Type |
Shaft |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
NZM1/2-XV4
Eaton Circuit Breakers