Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM1-XTVDV-NA Eaton Circuit Breakers, ROT DOOR HDL LOCK HDL+DEVICE
MFG Item Number
NZM1-XTVDV-NA
NZM1-XTVDV-NA Eaton Circuit Breakers, ROT DOOR HDL LOCK HDL+DEVICE
MFG Item Number
NZM1-XTVDV-NA
This item cannot be canceled or returned
Description
ROT DOOR HDL LOCK HDL+DEVICE
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM1-XTVDV-NA |
| Description |
ROT DOOR HDL LOCK HDL+DEVICE |
| Accessory Type |
Rotary Handle |
| Net Weight |
0 lbs |
| Gross Weight |
3.5 lbs |
NZM1-XTVDV-NA
Eaton Circuit Breakers