Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM1-XUHIV20L24AC Eaton Circuit Breakers, UNDERVOLTAGE RELEASE WITH 2
MFG Item Number
NZM1-XUHIV20L24AC
NZM1-XUHIV20L24AC Eaton Circuit Breakers, UNDERVOLTAGE RELEASE WITH 2
MFG Item Number
NZM1-XUHIV20L24AC
This item cannot be canceled or returned
Description
UNDERVOLTAGE RELEASE WITH 2
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM1-XUHIV20L24AC |
| Description |
UNDERVOLTAGE RELEASE WITH 2 SEPAR.VHI |
| Accessory Type |
Undervoltage Release |
| Max Voltage |
24 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1.3 lbs |
NZM1-XUHIV20L24AC
Eaton Circuit Breakers