Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM2-XDA Eaton Circuit Breakers, ROTARY DRIVE STD
NZM2-XDA Eaton Circuit Breakers, ROTARY DRIVE STD
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM2-XDA |
| Description |
ROTARY DRIVE STD |
| Accessory Type |
Handle Mechanism |
| Net Weight |
0 lbs |
| Gross Weight |
5.5 lbs |
NZM2-XDA
Eaton Circuit Breakers