Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM2-XDVG Eaton Circuit Breakers, NZM2 ROTARY HANDLE MECH. DIRECT COUPLED
MFG Item Number
NZM2-XDVG
NZM2-XDVG Eaton Circuit Breakers, NZM2 ROTARY HANDLE MECH. DIRECT COUPLED
MFG Item Number
NZM2-XDVG
This item cannot be canceled or returned
Description
NZM2 ROTARY HANDLE MECH. DIRECT COUPLED
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM2-XDVG |
| Description |
Eaton molded case circuit breaker accessory handle mechanism, Rotary handle, NZM2, Frame J-K, Black/Grey, Rotary, Series NZM, 250 A, Black/gray |
| Accessory Type |
Rotary Handle Mechanism |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.765 lbs |
NZM2-XDVG
Eaton Circuit Breakers