Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM2-XHB-DA-NA Eaton Circuit Breakers, NFPA 79 DOOR COUPLED HDL
MFG Item Number
NZM2-XHB-DA-NA
NZM2-XHB-DA-NA Eaton Circuit Breakers, NFPA 79 DOOR COUPLED HDL
MFG Item Number
NZM2-XHB-DA-NA
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM2-XHB-DA-NA |
| Description |
NFPA 79 DOOR COUPLED HDL |
| Accessory Type |
Switch Kit |
| Net Weight |
4.1 lbs |
| Gross Weight |
2.77 lbs |
NZM2-XHB-DA-NA
Eaton Circuit Breakers