Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM2-XR24-30DC Eaton Circuit Breakers, REMOTE OPERATOR
MFG Item Number
NZM2-XR24-30DC
NZM2-XR24-30DC Eaton Circuit Breakers, REMOTE OPERATOR
MFG Item Number
NZM2-XR24-30DC
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM2-XR24-30DC |
| Description |
REMOTE OPERATOR |
| Accessory Type |
Remote Operator |
| Max Voltage |
24-30 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
4.1 lbs |
NZM2-XR24-30DC
Eaton Circuit Breakers