Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM3/4-XV4 Eaton Circuit Breakers, Extension Shaft
MFG Item Number
NZM3/4-XV4
NZM3/4-XV4 Eaton Circuit Breakers, Extension Shaft
MFG Item Number
NZM3/4-XV4
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM3/4-XV4 |
| Description |
Extension Shaft |
| Accessory Type |
Shaft |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.5 lbs |
NZM3/4-XV4
Eaton Circuit Breakers