Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM3-XDV Eaton Circuit Breakers, ROTARY HDL LOCK
NZM3-XDV Eaton Circuit Breakers, ROTARY HDL LOCK
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM3-XDV |
| Description |
ROTARY HDL LOCK |
| Accessory Type |
Rotary Handle |
| Approvals |
CE, CSA, IEC, UL |
| Net Weight |
1.865 lbs |
| Gross Weight |
2.07 lbs |
NZM3-XDV
Eaton Circuit Breakers