Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZM3-XS-R Eaton Circuit Breakers, MAIN SW ASSEMBLY KIT LAT.RIGHT
MFG Item Number
NZM3-XS-R
NZM3-XS-R Eaton Circuit Breakers, MAIN SW ASSEMBLY KIT LAT.RIGHT
MFG Item Number
NZM3-XS-R
This item cannot be canceled or returned
Description
MAIN SW ASSEMBLY KIT LAT.RIGHT
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
NZM3-XS-R |
| Description |
MAIN SW ASSEMBLY KIT LAT.RIGHT |
| Accessory Type |
Switch Kit |
| Net Weight |
4.97 lbs |
| Gross Weight |
4.96 lbs |
NZM3-XS-R
Eaton Circuit Breakers