NZMB1-A20-NA
Eaton Circuit Breakers, NZM1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NZMB1-A20-NA

Eaton Circuit Breakers, NZM1 Series

NZMB1-A20-NA

Eaton Circuit Breakers, NZM1 Series
SLASH RATED TM MCCB 20A 3P ADJ
MFG Item Number
NZMB1-A20-NA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NZM1 Series
Item #
NZMB1-A20-NA
SLASH RATED TM MCCB 20A 3P ADJ

NZM1 Series Information

  • Simultaneous reduction in head dissipation allows for use in panels
  • Innovative switching technology with a double‑break contact system
  • Switching capacities up to 150 kA and voltages up to 690 V
  • Double‑break system speeds up the switching process
  • Compact form factor without minimizing capabilities

Eaton's NZM case circuit‑breakers have a uniquely uniform approach to mounting, operation & switching, saving time & money. Available in four frame sizes, with toggle or rotary handle options, the NZM are suitable for a wide variety of applications. Contacts from the RMQ‑Titan range of control circuit devices simply clip in from the front of the circuit‑breakers to provide remote status indication.

Videos

Specifications

Specifications
Manufacturer Part Number NZMB1-A20-NA
Manufacturer Eaton
Product Series NZM1
Family Series Eaton Circuit Breakers, NZM1 Series
Description SLASH RATED TM MCCB 20A 3P ADJ THERM SET BT UL/CSA/IEC
Poles 3
Current Rating 20 A
Max Voltage 440 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Terminal Type Box Terminal
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
UL Standard 489
Approvals CCC, CE, CSA, UL
Gross Weight 3.75 lbs
Net Weight 3.7 lbs