NZMB1-S100-CNA
Eaton Circuit Breakers, NZM1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NZMB1-S100-CNA

Eaton Circuit Breakers, NZM1 Series

NZMB1-S100-CNA

Eaton Circuit Breakers, NZM1 Series
UR MAG ONLY MCCB 100A 3P SCRTERM USE W/
MFG Item Number
NZMB1-S100-CNA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NZM1 Series
Item #
NZMB1-S100-CNA
UR MAG ONLY MCCB 100A 3P SCRTERM USE W/

NZM1 Series Information

  • Panel Mount
  • 3 ~ 125 Amps
  • 3/4 Poles
  • IEC 60947‑2
  • 440/690 VAC 500 VDC
The NZM1 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 3 A and 125 A. Auxiliary switch, shunt trip, and undervoltage release are optional.

Specifications

Specifications
Manufacturer Part Number NZMB1-S100-CNA
Manufacturer Eaton
Product Series NZM1
Family Series Eaton Circuit Breakers, NZM1 Series
Description Eaton Series NZM complete molded case circuit breaker, NZM1-frame, NZMB1, Magnetic only trip, 84-144A, Three-pole, 100A, 480 Vac, 25 kAIC, Motor protection without overload release, Magnetic switch off, 3 kW at 230 Vac, 5.5 kW at 400 Vac
Poles 3
Current Rating 100 A
Max Voltage 440 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Terminal Type Box Terminal
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
UL Standard 489
Approvals CCC, CE, CSA, UL
Gross Weight 3.5 lbs
Net Weight 3.5 lbs