NZMB2-S125-BT-CNA
Eaton Circuit Breakers, NZM2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NZMB2-S125-BT-CNA

Eaton Circuit Breakers, NZM2 Series

NZMB2-S125-BT-CNA

Eaton Circuit Breakers, NZM2 Series
UR MAG ONLY MCCB 125A 3P BTTERM USE
MFG Item Number
NZMB2-S125-BT-CNA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NZM2 Series
Item #
NZMB2-S125-BT-CNA
UR MAG ONLY MCCB 125A 3P BTTERM USE

NZM2 Series Information

  • Panel Mount
  • 5 ~ 250 Amps
  • 3/4 Poles
  • IEC 60947‑2
  • 440/690 VAC 750 VDC
The NZM2 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 5 A and 240 A. Auxiliary switch, shunt trip, and undervoltage release are optional.

Specifications

Specifications
Manufacturer Part Number NZMB2-S125-BT-CNA
Manufacturer Eaton
Product Series NZM2
Family Series Eaton Circuit Breakers, NZM2 Series
Description Eaton Series NZM complete molded case circuit breaker, NZM2-frame, NZMB2, Magnetic only trip, 1000-1750A delayed trip rating, Three-pole, 125A, 440 Vac, 25 kAIC, Box, Motor protection without overload release, Front frame clamp
Poles 3
Current Rating 125 A
Max Voltage 440 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Terminal Type Box Terminal
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
UL Standard 489
Approvals CCC, CE, CSA, UL
Gross Weight 4.1 lbs
Net Weight 4.1 lbs