Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, NZM2 Series
NZMB2-S5-BT-CNA
Eaton Circuit Breakers, NZM2 Series
UR MAG ONLY MCCB 5A 3P BT TERM (USE
MFG Item Number
NZMB2-S5-BT-CNA
This item cannot be canceled or returned
Description
Circuit Breakers, NZM2 Series
UR MAG ONLY MCCB 5A 3P BT TERM (USE
Panel Mount 5 ~ 250 Amps 3/4 Poles IEC 60947‑2 440/690 VAC 750 VDC The NZM2 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 5 A and 240 A. Auxiliary switch, shunt trip, and undervoltage release are optional.
Specifications
Specifications
Manufacturer Part Number
NZMB2-S5-BT-CNA
Manufacturer
Eaton
Product Series
NZM2
Family Series
Eaton Circuit Breakers, NZM2 Series
Description
UR MAG ONLY MCCB 5A 3P BT TERM (USE W/CONT & OL REL)
Poles
3
Current Rating
5 A
Max Voltage
440 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Terminal Type
Box Terminal
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
UL Standard
489
Approvals
CCC, CE, CSA, UL
Gross Weight
4.1 lbs
Net Weight
4.1 lbs
NZMB2-S5-BT-CNA
Eaton Circuit Breakers, NZM2 Series