Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, NZM2 Series
NZMH2-A200-BT-NA
Eaton Circuit Breakers, NZM2 Series
UL/CSA/IEC TM MCCB 200A 3P ADJ
MFG Item Number
NZMH2-A200-BT-NA
This item cannot be canceled or returned
Description
Circuit Breakers, NZM2 Series
UL/CSA/IEC TM MCCB 200A 3P ADJ
Panel Mount 5 ~ 250 Amps 3/4 Poles IEC 60947‑2 440/690 VAC 750 VDC The NZM2 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 5 A and 240 A. Auxiliary switch, shunt trip, and undervoltage release are optional.
Specifications
Specifications
Manufacturer Part Number
NZMH2-A200-BT-NA
Manufacturer
Eaton
Product Series
NZM2
Family Series
Eaton Circuit Breakers, NZM2 Series
Description
UL/CSA/IEC TM MCCB 200A 3P ADJ THERM SET BT
Poles
3
Current Rating
200 A
Max Voltage
690 VAC, 750 VDC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Terminal Type
Box Terminal
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
UL Standard
489
Approvals
CCC, CE, CSA, UL
Gross Weight
6.5 lbs
Net Weight
6.5 lbs
NZMH2-A200-BT-NA
Eaton Circuit Breakers, NZM2 Series