Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, NZM3 Series
NZMH3-VE600-NA
Eaton Circuit Breakers, NZM3 Series
UL/CSA/IEC ELEC TRIP MCCB 600A 3P
MFG Item Number
NZMH3-VE600-NA
This item cannot be canceled or returned
Description
Circuit Breakers, NZM3 Series
UL/CSA/IEC ELEC TRIP MCCB 600A 3P
Panel Mount 250 ~ 630 Amps 3/4 Poles IEC 60947‑2 690 VAC The NZM3 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 250 A and 630 A. Auxiliary switch, shunt trip, and undervoltage release are optional.
Specifications
Specifications
Manufacturer Part Number
NZMH3-VE600-NA
Manufacturer
Eaton
Product Series
NZM3
Family Series
Eaton Circuit Breakers, NZM3 Series
Description
UL/CSA/IEC ELEC TRIP MCCB 600A 3P ADJ THERM SET SCREW
Poles
3
Current Rating
600 A
Max Voltage
690 VAC
Trip Unit
Electronic
Mounting
Panel
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
UL Standard
489
Approvals
CCC, CE, CSA, UL
Gross Weight
5.5 lbs
Net Weight
5.5 lbs
NZMH3-VE600-NA
Eaton Circuit Breakers, NZM3 Series