Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, NZM1 Series
NZMN1-A32
Eaton Circuit Breakers, NZM1 Series
IEC ONLY TM MOT/ PROT MCCB 32A 3P ADJ
MFG Item Number
NZMN1-A32
This item cannot be canceled or returned
Description
Circuit Breakers, NZM1 Series
IEC ONLY TM MOT/ PROT MCCB 32A 3P ADJ
Panel Mount 3 ~ 125 Amps 3/4 Poles IEC 60947‑2 440/690 VAC 500 VDC The NZM1 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 3 A and 125 A. Auxiliary switch, shunt trip, and undervoltage release are optional.
Specifications
Specifications
Manufacturer Part Number
NZMN1-A32
Manufacturer
Eaton
Product Series
NZM1
Family Series
Eaton Circuit Breakers, NZM1 Series
Description
Eaton Series NZM complete molded case circuit breaker, NZM1-frame, NZMN1, Thermal-magnetic trip, 350A trip rating, Three-pole, 32A, 690 Vac, 500 Vdc, 50 kAIC, Distribution circuit protection, Rocker lever, 25-32A, Front frame clamp, 25-32A
Poles
3
Current Rating
32 A
Max Voltage
500 VDC, 690 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Terminal Type
Box Terminal
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
UL Standard
489
Approvals
CCC, CE, CSA, UL
Gross Weight
3.5 lbs
Net Weight
3.5 lbs
NZMN1-A32
Eaton Circuit Breakers, NZM1 Series