Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZMN2-A250 Eaton Circuit Breakers, Circuit-breaker, 3p, 250A
MFG Item Number
NZMN2-A250
NZMN2-A250 Eaton Circuit Breakers, Circuit-breaker, 3p, 250A
MFG Item Number
NZMN2-A250
This item cannot be canceled or returned
Description
Circuit-breaker, 3p, 250A
Specifications
Specifications
| Manufacturer Part Number |
NZMN2-A250 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series NZM Electronic molded case circuit breaker, Circuit-breaker, 3p, 250A |
| Poles |
3 |
| Current Rating |
250 A |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
NZMN2-A250
Eaton Circuit Breakers