Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZMN2-A80-NA Eaton Circuit Breakers, NZM COMPLETE MCCB
MFG Item Number
NZMN2-A80-NA
NZMN2-A80-NA Eaton Circuit Breakers, NZM COMPLETE MCCB
MFG Item Number
NZMN2-A80-NA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NZMN2-A80-NA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series NZM complete molded case circuit breaker, NZM2-frame, NZMN2, Thermal-magnetic trip type, Three-pole, 80A, 690 Vac, 750 Vdc, 50 kAIC, Distribution circuit protection, Rocker lever, motor drive, Screw |
| Poles |
3 |
| Current Rating |
80 A |
| Max Voltage |
690 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
NZMN2-A80-NA
Eaton Circuit Breakers