NZMN3-AE250-NA
Eaton Circuit Breakers, NZM3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NZMN3-AE250-NA Eaton Circuit Breakers, NZM3 Series, UL/CSA/IEC ELEC TRIP MCCB 250A 3P
MFG Item Number
NZMN3-AE250-NA

NZMN3-AE250-NA Eaton Circuit Breakers, NZM3 Series, UL/CSA/IEC ELEC TRIP MCCB 250A 3P

MFG Item Number
NZMN3-AE250-NA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NZM3 Series
Item #
NZMN3-AE250-NA
UL/CSA/IEC ELEC TRIP MCCB 250A 3P

NZM3 Series Information

  • Panel Mount
  • 250 ~ 630 Amps
  • 3/4 Poles
  • IEC 60947‑2
  • 690 VAC
The NZM3 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 250 A and 630 A. Auxiliary switch, shunt trip, and undervoltage release are optional.

Specifications

Specifications
Manufacturer Part Number NZMN3-AE250-NA
Manufacturer Eaton
Product Series NZM3
Family Series Eaton Circuit Breakers, NZM3 Series
Description UL/CSA/IEC ELEC TRIP MCCB 250A 3P ADJ THERM SET SCREW
Poles 3
Current Rating 250 A
Max Voltage 690 VAC
Trip Unit Electronic
Mounting Panel
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
UL Standard 489
Approvals CCC, CE, CSA, UL
Gross Weight 5.5 lbs
Net Weight 5.5 lbs