O-4A
Dwyer Instruments HVAC Sensors, O-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

O-4A

Dwyer Instruments HVAC Sensors, O-4 Series

O-4A

Dwyer Instruments HVAC Sensors, O-4 Series
Temperature Sensor Weatherproof 10K
MFG Item Number
O-4A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, O-4 Series
Item #
O-4A
Temperature Sensor Weatherproof 10K

O-4 Series Information

The Series O‑4 Outside Air Temperature Sensors are great for monitoring ambient air temperatures in outdoor applications. The temperature sensors are mounted in a NEMA 4X enclosure with integral mounting tabs. The Series O‑4 can be used to measure outside air temperatures in building automation systems or room temperatures inside agricultural ventilation houses.

Product Applications
  • Agricultural house ventilation
  • HVAC and building automation




Specifications

Specifications
Manufacturer Part Number O-4A
Manufacturer Dwyer Instruments
Product Series O-4
Family Series Dwyer Instruments HVAC Sensors, O-4 Series
Description Temperature Sensor Weatherproof 10K Ohm Type Iii
Application Outdoor
Humidity Sensor No
Operating Temperature -40-250 °F, -40-121 °C
Probe Length 3.5 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs