OA119AP-11-1WB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OA119AP-11-1WB Orion Fans, AC-FAN Series, Fan AC 127X38 115V Ball

MFG Item Number
OA119AP-11-1WB

OA119AP-11-1WB Orion Fans, AC-FAN Series, Fan AC 127X38 115V Ball

MFG Item Number
OA119AP-11-1WB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC-FAN Series
Item #
OA119AP-11-1WB
Fan AC 127X38 115V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Manufacturer Part Number OA119AP-11-1WB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Description Fan AC 127X38 115V Ball
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 127 mm
Nominal Width 127 mm
Nominal Depth 38 mm
Air Flow 130 CFM
Power Consumption 14 W
Fan Speed 3,000 RPM
Noise Level 46 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature '-4-176 °F
Net Weight 1.32 lbs
Gross Weight 1.41 lbs