Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G119-8 Orion Fans, Fan Guard 127mm
MFG Item Number
G119-8

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

G119-8 Orion Fans, Fan Guard 127mm

MFG Item Number
G119-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G119-8
Fan Guard 127mm

Series Information

Specifications

Specifications
Manufacturer Part Number G119-8
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 127mm
Finish Bright Basic Wire
Overall Size 127 mm
Net Weight 0.11 lbs
Gross Weight 0.11 lbs