AC-FAN Series Information
| Manufacturer Part Number | OA180AP-22-2TB |
|---|---|
| Manufacturer | Orion |
| Product Series | AC-FAN |
| Family Series | Orion Fans, AC-FAN Series |
| Description | Fan, 180mm SQ x 89mm DP 230VAC 260CFM Terminal Connection Ball Bearing Black Finish |
| Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Nominal Height | 180 mm |
| Nominal Width | 180 mm |
| Nominal Depth | 89 mm |
| Air Flow | 260 CFM |
| Power Consumption | 70 W |
| Fan Speed | 3,350 RPM |
| Noise Level | 62 dB |
| Connection Type | 0.120 in. Flat Blade |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | '-4-176 °F |
| Net Weight | 4.2 lbs |
| Gross Weight | 4.35 lbs |