OA80AP-11-1TB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OA80AP-11-1TB Orion Fans, AC-FAN Series, Fan AC 80X35 115V Ball
MFG Item Number
OA80AP-11-1TB

OA80AP-11-1TB Orion Fans, AC-FAN Series, Fan AC 80X35 115V Ball

MFG Item Number
OA80AP-11-1TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC-FAN Series
Item #
OA80AP-11-1TB
Fan AC 80X35 115V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Manufacturer Part Number OA80AP-11-1TB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Description Fan AC 80X35 115V Ball
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 38 mm
Air Flow 31 CFM
Power Consumption 12 W
Fan Speed 3,000 RPM
Noise Level 29 dB
Connection Type 0.110 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature -4-176 °F
Net Weight 0.635 lbs
Gross Weight 0.675 lbs