Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G80-18 Orion Fans, Fan Guard 80mm
MFG Item Number
G80-18

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

G80-18 Orion Fans, Fan Guard 80mm

MFG Item Number
G80-18
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G80-18
Fan Guard 80mm

Series Information

Specifications

Specifications
Manufacturer Part Number G80-18
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 80mm
Finish Bright Basic Chrome
Overall Size 80 mm
Net Weight 0.0469 lbs
Gross Weight 0.0469 lbs