AC-FAN Series Information
| Manufacturer Part Number | OA92AP-11-1TS |
|---|---|
| Manufacturer | Orion |
| Product Series | AC-FAN |
| Family Series | Orion Fans, AC-FAN Series |
| Description | Fan, 92mm SQ x 25mm DP 120VAC 35CFM Terminal Connection Ball Bearing Black Finish |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 92 mm |
| Nominal Width | 92 mm |
| Nominal Depth | 25 mm |
| Air Flow | 35 CFM |
| Power Consumption | 13 W |
| Fan Speed | 3,000 RPM |
| Noise Level | 30 dB |
| Connection Type | 0.120 in. Flat Blade |
| Rotation | Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | '-4-176 °F |
| Net Weight | 0.64 lbs |
| Gross Weight | 0.64 lbs |