OA92AP-22-1WB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OA92AP-22-1WB Orion Fans, AC-FAN Series, Fan AC 92X25 220V Ball
MFG Item Number
OA92AP-22-1WB

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OA92AP-22-1WB Orion Fans, AC-FAN Series, Fan AC 92X25 220V Ball

MFG Item Number
OA92AP-22-1WB
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, AC-FAN Series
Item #
OA92AP-22-1WB
Fan AC 92X25 220V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Manufacturer Part Number OA92AP-22-1WB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Description Fan AC 92X25 220V Ball
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 92 mm
Nominal Width 92 mm
Nominal Depth 25 mm
Air Flow 35 CFM
Power Consumption 13 W
Fan Speed 3,000 RPM
Noise Level 30 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature -4-176 °F
Net Weight 0.64 lbs
Gross Weight 0.655 lbs