Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OAB800AN-11-1B Orion Fans, AC-BLOWER Series, Blower, 115VAC 30CFM Ball Bearing
MFG Item Number
OAB800AN-11-1B
OAB800AN-11-1B Orion Fans, AC-BLOWER Series, Blower, 115VAC 30CFM Ball Bearing
MFG Item Number
OAB800AN-11-1B
This item cannot be canceled or returned
Description
Blower, 115VAC 30CFM Ball Bearing
AC-BLOWER Series Information
- Diecast Aluminum Frame
- Glass Reinforces PBT, UL94V‑0
- Two Lead Wires 300mm Power Connection
Specifications
Specifications
| Manufacturer Part Number |
OAB800AN-11-1B |
| Manufacturer |
Orion |
| Product Series |
AC-BLOWER |
| Family Series |
Orion Fans, AC-BLOWER Series |
| Description |
Blower, 115VAC 30CFM Ball Bearing Natural Finish |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Nominal Height |
125 mm |
| Nominal Width |
126 mm |
| Nominal Depth |
39 mm |
| Air Flow |
30 CFM |
| Power Consumption |
18 W |
| Fan Speed |
2,800 RPM |
| Noise Level |
48 dB |
| Connection Type |
Wire Leads |
| Impeller Material |
Plastic |
| Material |
Metallic |
| Bearing Type |
Ball |
| Operating Temperature |
'-4-176 °F |
| Approvals |
cUR, TUV, UR |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
OAB800AN-11-1B
Orion Fans, AC-BLOWER Series