Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OAC24 Opto 22 I/O Modules, G1 Series, G1 AC Digital Output, 12-140 VAC,
OAC24 Opto 22 I/O Modules, G1 Series, G1 AC Digital Output, 12-140 VAC,
This item cannot be canceled or returned
Description
G1 AC Digital Output, 12-140 VAC,
Specifications
Specifications
| Manufacturer Part Number |
OAC24 |
| Manufacturer |
Opto 22 |
| Product Series |
G1 |
| Family Series |
Opto 22 I/O Modules, G1 Series |
| Description |
G1 AC Digital Output, 12-140 VAC, 24 VDC Logic |
| Color |
Black |
| Input Current |
18 mA |
| Turn-On Time |
0.5 s |
| Turn-Off Time |
0.5 s |
| Approvals |
UL |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.075 lbs |
OAC24
Opto 22 I/O Modules, G1 Series